18 oz. Oil-Base Striping Paint in Yellow
18 oz. Oil-Base Striping Paint in Yellow
Product Details
Product Details
- Creates bright, sharp, well-defined lines and resists smudging
- Interior/exterior
- For use on concrete, gravel, or other types of pavement
- Guaranteed not to clog
- Excellent coverage
- Meets USDA requirements for incidental food contact
- Dries in 10 minutes
Specifications
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 9-1/2
- Maximum Temperature:
- 90
- Product Type:
- Striping Paint
- Size:
- 18 oz
- Type:
- R1648838
- UPC:
- 020066164881