2-Gang Epoxy Pool Paint in Black
2-Gang Epoxy Pool Paint in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-part system consisting of a base and an activator
- Includes 1 kit that makes makes 2 activated gallons
- Designed to provide long lasting protection for concrete, plaster, gunite and fiberglass swimming pools, slides and spas
- Epoxy finish provides stain, chemical and abrasion resistance
- Convenient 1-to-8 mixing eliminates the need for measuring
- VOC compliant
Specifications
- Application:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-5/8 in
- Product Type:
- Epoxy Based Paint
- Size:
- 2 gal
- UPC:
- 020066227722