Flat Yellow Traffic Zone Striping Paint - 5 gal
2300 System Flat Yellow Traffic Zone Striping Paint - 5 gal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Paint or refresh parking lots, stadiums, athletic facilities and more
- Single-component, water-based acrylic coating
- Coats up to 2,250 linear ft/gal with a 4" stripe
- Creates a bright, vivid line
- Ideal for large, commercial striping jobs, including parking lots, stadiums, curbs, etc.
- Dries in just 30 min touch and tack free; can accept traffic after 8 hrs
- Use with bulk-spray machine, brush or roller
- Weather resistant
- VOC compliant nationwide
Documents
Specifications
- Application:
- Concrete, Gravel, Parking Lots, Pavement, Stadium, Traffic and Zone Marking
- Collection:
- 2300 System
- Color Finish Category:
- Yellows
- Color Finish Name:
- Traffic Yellow
- Height:
- 14 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Product Type:
- Paint
- Size:
- 5 gal
- UPC:
- 020066234836