This product requires certification to purchase.

3 ft. Striping Wand

Rust-Oleum®

3 ft. Striping Wand

  • Fast #
  • Part #R2388000
  • Item #2925100
  • Manufacturer Part #2388000
4.6 out of 5 Customer Rating
Brand image
Rust-Oleum®

3 ft. Striping Wand

  • Fast #
  • Part #R2388000
  • Item #2925100
  • Manufacturer Part #2388000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Improves application accuracy, lessens back strain
  • Quick and convenient with no mess
  • Light-touch spray gives easy control and reduces finger fatigue
  • Comfortable grip
  • Lightweight yet durable construction of steel and plastic
  • Use for convenient touch-up of lines or stenciling
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Color Finish Name:
Black
Height:
30-9/10
Length:
3-2/5
Material:
Metal, Plastic
UPC:
020066238803
Width:
5-1/5