This product requires certification to purchase.

32 oz. Sunburst Hydrant Paint in Semi Gloss Sunburst Yellow

Rust-Oleum®

32 oz. Sunburst Hydrant Paint in Semi Gloss Sunburst Yellow

  • Fast #
  • Part #R7747502
  • Item #3698310
  • Manufacturer Part #7747502
3.7 out of 5 Customer Rating
Brand image
Rust-Oleum®

32 oz. Sunburst Hydrant Paint in Semi Gloss Sunburst Yellow

  • Fast #
  • Part #R7747502
  • Item #3698310
  • Manufacturer Part #7747502
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Semi Gloss Sunburst Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The #1 rust-preventative paint on the market
  • Forty popular colors in three sheens
  • Gloss, semi-gloss or flat finish
  • Indoor and outdoor use
  • Durable, corrosion resistant
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
Semi Gloss Sunburst Yellow
Height:
4-7/8 in
Product Type:
Hydrant Paint
Size:
32 oz
UPC:
020066774752