32 oz. Sunrise Hydrant Paint in Semi Gloss Sunrise Red
32 oz. Sunrise Hydrant Paint in Semi Gloss Sunrise Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Forty popular colors in three sheens
- Gloss, semi-gloss or flat finish
- The #1 rust-preventative paint on the market
- Durable, corrosion resistant
- Indoor and outdoor use
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Semi Gloss Sunrise Red
- Height:
- 4-7/8 in
- Product Type:
- Hydrant Paint
- Size:
- 32 oz