This product requires certification to purchase.

5 gal Potable Water Red Primer

Rust-Oleum®

5 gal Potable Water Red Primer

  • Fast #
  • Part #RW9202300
  • Item #1815306
  • Manufacturer Part #W9202300
3.1 out of 5 Customer Rating
Brand image
Rust-Oleum®

5 gal Potable Water Red Primer

  • Fast #
  • Part #RW9202300
  • Item #1815306
  • Manufacturer Part #W9202300
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Ventura, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Activator for W9200 system coatings
  • Seal and protect surfaces immersed in potable water
  • Specially formulated converted epoxy is designed to coat storage tanks, valves, hydrants, etc. without affecting water quality
  • Two year rust proof guarantee
  • Self priming high-build coating requires a minimum of 2 coats for water immersion
  • Filter fully washable and reusable
  • Qwik Lock® filter fastening system - Install or remove your filter quick, easy and secure without tools or fasteners
  • Sturdy cart, push handle and large rear wheels
  • Filter captures 99% of all particles 1 micron in size and larger
  • Requires Certification

Specifications

AWWA:
AWWA D-102, AWWA C-210-92
Application:
Indoor, Outdoor
Height:
14 in
Material:
Epoxy
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Primer
Size:
5 gal
UPC:
020066920203