This product requires certification to purchase.

1 gal DTM Acrylic Hydrant Paint in Safety Orange

Rust-Oleum®

5200 System 1 gal DTM Acrylic Hydrant Paint in Safety Orange

  • Fast #
  • Part #R5255402
  • Item #1815451
  • Manufacturer Part #5255402
4.2 out of 5 Customer Rating
Brand image
Rust-Oleum®

5200 System 1 gal DTM Acrylic Hydrant Paint in Safety Orange

  • Fast #
  • Part #R5255402
  • Item #1815451
  • Manufacturer Part #5255402
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Safety Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-purpose, water-based coating adheres to metal without a primer and delivers long-lasting color and gloss
  • Direct-to-metal (DTM) performance
  • Acrylic, low voc paint
  • Withstands mild chemical fumes and spills for use on wood or metal
  • Resists chalking and fading
  • Rust-Oleum® DTM acrylic enamel is a high performing, low VOC copolymer enamel coating on properly prepared surfaces
  • Indoor/outdoor use in moderate industrial settings-on machinery, pipes, etc
  • Dries quickly-tack-free in 1-2 hours
  • Has a 5 year shelf life, but must be kept from freezing
  • Can be applied with a brush, roller, atomized spray or airless spray
  • Requires Certification

Documents


Specifications

Application:
Commercial, Concrete, Masonry, Metal, Steel, Wood, Zinc
Collection:
5200 System
Color Finish Category:
Oranges
Color Finish Name:
Safety Orange
Height:
7-3/4 in
Material:
Plastic
Material Type:
Acrylic
Product Type:
Acrylic Primer
Size:
1 gal
UPC:
020066525590