1 gal DTM Acrylic Primer in Safety Blue

You last purchased this on
 
Rust-Oleum®

5200 System 1 gal DTM Acrylic Primer in Safety Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

5200 System 1 gal DTM Acrylic Primer in Safety Blue

  • Fast #
  • Part #R5225402
  • Item #1815067
  • Manufacturer Part #5225402
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Safety Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Direct-to-metal (DTM) performance
  • Acrylic, low voc paint
  • Multi-purpose, water-based coating adheres to metal without a primer and delivers long-lasting color and gloss
  • Dries quickly-tack-free in 1-2 hours
  • Rust-Oleum® DTM acrylic enamel is a high performing, low VOC copolymer enamel coating on properly prepared surfaces
  • Indoor/outdoor use in moderate industrial settings-on machinery, pipes, etc
  • Resists chalking and fading
  • Withstands mild chemical fumes and spills for use on wood or metal
  • Can be applied with a brush, roller, atomized spray or airless spray
  • Has a 5 year shelf life, but must be kept from freezing
  • Requires Certification

Documents


Specifications

Application:
Commercial, Concrete, Industrial, Masonry, Metal, Steel, Wood
Collection:
5200 System
Color Finish Category:
Blues
Color Finish Name:
Safety Blue
Height:
7-3/4 in
Material:
Plastic
Material Type:
Acrylic
Product Type:
Paint
Size:
1 gal