1 gal DTM Acrylic Primer in Safety Green
5200 System 1 gal DTM Acrylic Primer in Safety Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct-to-metal (DTM) performance
- Acrylic, low voc paint
- Multi-purpose, water-based coating adheres to metal without a primer and delivers long-lasting color and gloss
- Dries quickly-tack-free in 1-2 hours
- Rust-Oleum® DTM acrylic enamel is a high performing, low VOC copolymer enamel coating on properly prepared surfaces
- Indoor/outdoor use in moderate industrial settings-on machinery, pipes, etc
- Resists chalking and fading
- Withstands mild chemical fumes and spills for use on wood or metal
- Can be applied with a brush, roller, atomized spray or airless spray
- Has a 5 year shelf life, but must be kept from freezing
Documents
Specifications
- Application:
- Commercial, Concrete, Industrial, Masonry, Metal, Steel, Wood
- Collection:
- 5200 System
- Color Finish Category:
- Greens
- Color Finish Name:
- Safety Green
- Height:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Paint
- Size:
- 1 gal