1 gal Water Based Epoxy Paint in Silver Grey
5300 System 1 gal Water Based Epoxy Paint in Silver Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exceptional surface protection with this water-based epoxy
- Coating forms a hard, protective finish that resists chemicals, abrasion and corrosion in moderate to severe industrial settings
- Can be applied to damp surfaces; durable, high-gloss finish
- Perfect for abrasive environments and areas that are subjected to frequent wash-downs
- Ideal for steel structures; also great for masonry surfaces
- Two-year rust-proof guarantee with maximum corrosion protection
- Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities
- Two-part epoxy system requires both base color and activator
- Activator sold separately
Specifications
- Collection:
- 5300 System
- Color Finish Category:
- Greys
- Color Finish Name:
- Silver Grey
- Material:
- Epoxy
- NSF Certified:
- No
- Product Type:
- Paint
- Size:
- 1 gal
- UPC:
- 020066538293