This product requires certification to purchase.

1-Gallon Enamel Paint in Aluminum

Rust-Oleum®

7400 System 1-Gallon Enamel Paint in Aluminum

  • Fast #
  • Part #R470402
  • Item #1283508
  • Manufacturer Part #470402
3.4 out of 5 Customer Rating
Brand image
Rust-Oleum®

7400 System 1-Gallon Enamel Paint in Aluminum

  • Fast #
  • Part #R470402
  • Item #1283508
  • Manufacturer Part #470402
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The V7400 system offers single coat coverage and dries tack-free in 2-4 hours
  • Resists chipping, fading and weathering
  • Protects against mild chemicals
  • Rust-proof 2-year guarantee with maximum corrosion protection
  • Includes less than 450 VOCs
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Collection:
7400 System
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Height:
7-3/4 in
Product Type:
Enamel Paint
Size:
1 gal
UPC:
020066047092