White Low Temperature Epoxy 5 gal
9200 System White Low Temperature Epoxy 5 gal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low temperature two component phenalkamine epoxy for non-immersion service
- Certified for use in potable water storage tanks with 4,000 gallon minimum capacity in accordance with NSF/ANSI/CAN 600
- Self priming DTM high build epoxy
- Excellent corrosion protection
- Excellent surface wetting
- Good early moisture resistance
- Low HAPS content
Documents
Specifications
- Collection:
- 9200 System
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Epoxy Based Paint
- Size:
- 5 gal
- UPC:
- 020066349370