Polyurea Floor Coating in Grey
FastKote® Polyurea Floor Coating in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 155-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast-cure coating that fully cures and accepts light traffic in 4-6 hours and vehicle traffic in only 24 hours
- High gloss coating is designed for use in industrial and commercial facilities
- Durable polyurea formula protects against chemicals and abrasions
- Easy roller and brush application
- Packaged as a high gloss finish. For a satin, slightly textured finish, add the Concrete Saver Durability Additive (sold separately)
- VOC compliant nationwide
Specifications
- Application:
- Indoor
- Collection:
- FastKote®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 7-5/8
- Length:
- 6-5/8
- Size:
- 1 gal
- UPC:
- 020066241957
- Width:
- 6-5/8