This product requires certification to purchase.

16OZ INDU MP ENML SPRY PAINT GLBL

Rust-Oleum®

Industrial Choice® 1600 System 16OZ INDU MP ENML SPRY PAINT GLBL

  • Fast #
  • Part #R1679830V
  • Item #9808388
  • Manufacturer Part #1679830V
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice® 1600 System 16OZ INDU MP ENML SPRY PAINT GLBL

  • Fast #
  • Part #R1679830V
  • Item #9808388
  • Manufacturer Part #1679830V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This multi-purpose paint provides up to twice the coverage of competitive brands
  • Finish more area in less time with fewer cans
  • Resists chipping, fading and peeling
  • Withstands heat to 200° F
  • Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
  • Meets USDA requirements for incidental food contact
  • Dries to the touch in 12 minutes
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Collection:
Industrial Choice® 1600 System
Color Finish Category:
Blacks
Color Finish Name:
Gloss Black
Height:
7-7/8 in
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
200
Product Type:
Spray Paint, Industrial Spray Paint, Enamel Spray Paint
Size:
12 oz
Type:
R1679830V
UPC:
020066008871