This product requires certification to purchase.

18 oz. S1600 System Inverted Striping Paint in Yellow

Rust-Oleum®

Industrial Choice® 1600 System 18 oz. S1600 System Inverted Striping Paint in Yellow

  • Fast #
  • Part #R1648838V
  • Item #9977300
  • Manufacturer Part #1648838V
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice® 1600 System 18 oz. S1600 System Inverted Striping Paint in Yellow

  • Fast #
  • Part #R1648838V
  • Item #9977300
  • Manufacturer Part #1648838V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1404.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For interior/exterior surfaces including concrete, grass, gravel, pavement and more
  • Ideal for striping aisles, pallet positions, hazardous areas, parking lots and other applications
  • Creates durable, bold and well-defined lines that resist weather, wear and smudging
  • Covers approximately 150 linear feet per can at 4 inches wide
  • Oil-based spray paint dries in less than 10 minutes
  • Compatible with the Rust-Oleum Striping Machine and Rust-Oleum Striping Wand
  • Meets USDA requirements for incidental food contact
  • Requires Certification

Specifications

Application:
Interior, Exterior
Collection:
Industrial Choice® 1600 System
Color Finish Category:
Yellows
Color Finish Name:
Gloss Yellow
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Size:
18 oz
UPC:
020066009991