This product requires certification to purchase.

17 oz. Marking Spray Water Based in White

Rust-Oleum®

Industrial Choice® M1400 System 17 oz. Marking Spray Water Based in White

  • Fast #
  • Part #R264692
  • Item #4562994
  • Manufacturer Part #264692
3.6 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice® M1400 System 17 oz. Marking Spray Water Based in White

  • Fast #
  • Part #R264692
  • Item #4562994
  • Manufacturer Part #264692
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint
  • Best resistance to early fading and chalking
  • Dries fast
  • Marks more linear feet than the leading competitor
  • Easy to apply-no messy tip adjustments, non-clogging, locking spray tip won’t pop off
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Marking Wand #2393000 or Marking Pistol #210188
Collection:
Industrial Choice® M1400 System
Color Finish Category:
Whites
Color Finish Name:
White
Height:
9-7/10 in
Length:
2-3/5 in
Material:
Aerosol
Maximum Temperature:
90
Product Type:
Marking Spray, Water Based
Size:
17 oz
UPC:
020066216955
Width:
2-7/10 in