Water-Based Fluorescent Red Inverted Marking Paint
Industrial Choice™ M18 System Water-Based Fluorescent Red Inverted Marking Paint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This water-based formula creates accurate, easy-to-read markings in bright, durable colors
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Dries in under 5 minutes
Documents
Specifications
- Application:
- Commercial, Water
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Industrial Choice™ M18 System
- Color Finish Category:
- Reds
- Color Finish Name:
- Fluorescent Red
- Material:
- Aerosol
- Maximum Temperature:
- 100
- Product Type:
- Marking Spray, Striping Paint, Water Based
- Size:
- 17 oz
- UPC:
- 020066186289