This product requires certification to purchase.

Water-Based High Visibility Yellow Inverted Marking Paint

Rust-Oleum®

Industrial Choice™ M18 System Water-Based High Visibility Yellow Inverted Marking Paint

  • Fast #
  • Part #R203034
  • Item #1814978
  • Manufacturer Part #203034
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice™ M18 System Water-Based High Visibility Yellow Inverted Marking Paint

  • Fast #
  • Part #R203034
  • Item #1814978
  • Manufacturer Part #203034
5 out of 5 Customer Rating

X Points

Color Finish Name: High Visibility Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • This water-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Dries in under 5 minutes
  • Requires Certification

Documents


Specifications

Application:
Commercial, Water
Brand Model Compatibility:
Marking Wand #2393000 or Marking Pistol #210188
CARB OTC LEED Compliant:
Yes
Collection:
Industrial Choice™ M18 System
Color Finish Category:
Yellows
Color Finish Name:
High Visibility Yellow
Material:
Aerosol
Maximum Temperature:
90
Product Type:
Marking Spray, Striping Paint, Water Based
Size:
17 oz
UPC:
020066112721