This product requires certification to purchase.

Inverted Marking Chalk in APWA White

Rust-Oleum®

Industrial Choice® MC1800 Inverted Marking Chalk in APWA White

  • Fast #
  • Part #R205237
  • Item #1814872
  • Manufacturer Part #205237
4.8 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice® MC1800 Inverted Marking Chalk in APWA White

  • Fast #
  • Part #R205237
  • Item #1814872
  • Manufacturer Part #205237
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Create bright, vivid temporary markings with Rust-Oleum Industrial Choice® MC1800 System Precision Line Inverted Marking Chalk
  • This water-based paint creates marks that last up to 30 days on concrete, asphalt, gravel, grass, brick and dirt
  • Marks more linear feet than other brands provides clean, crisp marks
  • Easily removed with a wire brush or power washing
  • No-mess spray tip, guaranteed not to clog
  • Scuff resistant in 10 minutes
  • Requires Certification

Documents


Specifications

Application:
Construction, Excavation, Golf Courses, Surveying, Utility
CARB OTC LEED Compliant:
No
Collection:
Industrial Choice® MC1800
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Aerosol
Maximum Temperature:
90
Product Type:
Marking Spray, Striping Paint, Water Based
Size:
17 oz
UPC:
020066115968