This product requires certification to purchase.

Fluorescent Orange Inverted Marking Paint

Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System Fluorescent Orange Inverted Marking Paint

  • Fast #
  • Part #R203027V
  • Item #9808227
  • Manufacturer Part #203027V
3.3 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System Fluorescent Orange Inverted Marking Paint

  • Fast #
  • Part #R203027V
  • Item #9808227
  • Manufacturer Part #203027V
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Fluorescent Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Dries in under 5 minutes
  • Requires Certification
Dimensions & Measurements
Size
17 oz
Characteristics & Features
Collection
Industrial Choice™ Precision Line® M1600 System
Color Finish Category
Oranges
Color Finish Name
Fluorescent Orange
Material
Aerosol
Material Type
Alkyd
Electrical & Operational Information
Maximum Temperature
90
Warranty & Product Information
Application
Grass, Gravel, Concrete, Pavement, Dirt
CARB OTC LEED Compliant
No
Product Type
Marking Spray, Solvent Based
UPC
020066008567