This product requires certification to purchase.

Silver Inverted Marking Paint

Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System Silver Inverted Marking Paint

  • Fast #
  • Part #R239007
  • Item #3573667
  • Manufacturer Part #239007
4.4 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System Silver Inverted Marking Paint

  • Fast #
  • Part #R239007
  • Item #3573667
  • Manufacturer Part #239007
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 648
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands
  • Precision tip-virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
  • Dries in under 5 minutes
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 oz
Characteristics & Features
Collection
Industrial Choice™ Precision Line® M1600 System
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Aerosol
Material Type
Alkyd
Electrical & Operational Information
Maximum Temperature
90
Warranty & Product Information
Application
Grass, Gravel, Concrete, Pavement, Dirt
CARB OTC LEED Compliant
No
Product Type
Solvent Based
UPC
020066160753


Recommended Accessories