White Inverted Marking Paint
Industrial Choice™ Precision Line® M1600 System White Inverted Marking Paint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Dries in under 5 minutes
Specifications
- Application:
- Grass, Gravel, Concrete, Pavement, Dirt
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial Choice™ Precision Line® M1600 System
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Solvent Based
- Size:
- 17 oz
- UPC:
- 020066008598