This product requires certification to purchase.

18 oz. S1600 System Inverted Striping Paint in White

Rust-Oleum®

Industrial Choice® S1600 System 18 oz. S1600 System Inverted Striping Paint in White

  • Fast #
  • Part #R1691838V
  • Item #9815270
  • Manufacturer Part #1691838V
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Industrial Choice® S1600 System 18 oz. S1600 System Inverted Striping Paint in White

  • Fast #
  • Part #R1691838V
  • Item #9815270
  • Manufacturer Part #1691838V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Creates bright, sharp, well-defined lines and resists smudging
  • Interior/exterior
  • For use on concrete, gravel, or other types of pavement
  • Guaranteed not to clog
  • Excellent coverage
  • Meets USDA requirements for incidental food contact
  • Dries in 10 minutes
  • Requires Certification

Specifications

Application:
Commercial, Industrial
CARB OTC LEED Compliant:
No
Collection:
Industrial Choice® S1600 System
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
90
Product Type:
Striping Paint
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Size:
18 oz
Type:
R1691838V
UPC:
020066010003