10 ft. Silicone Tape
LeakSeal® 10 ft. Silicone Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A self-fusing, silicone repair tape that conforms to any surface while providing a water-tight seal
- Creates a chemical and moisture resistant barrier that fixes leaky pipes and hoses
- Insulates frayed electrical wires
- Withstands temperatures from -85°F to 500°F
- Superior strength up to 700PSI
- Insulates up to 8,000 volts
Documents
Specifications
- Collection:
- LeakSeal®
- Length:
- 8-1/4
- Material:
- Silicone
- UPC:
- 020066240226