This product requires certification to purchase.

Rubber Flexible Spray in Black

Rust-Oleum®

LeakSeal® Rubber Flexible Spray in Black

  • Fast #
  • Part #R265494
  • Item #5066699
  • Manufacturer Part #265494
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

LeakSeal® Rubber Flexible Spray in Black

  • Fast #
  • Part #R265494
  • Item #5066699
  • Manufacturer Part #265494
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Naptha and Xylene Solvent
  • Hydrocarbon Resin Type
  • Designed for use on metal, aluminum, galvanized metal, PVC, concrete, masonry, asphalt roofing materials, vinyl, fiberglass
  • Flexible Rubber Coating is an easy to use, rubberized protective utility coating designed to fill gaps and cracks up to 1/4 in and seal out water, air & moisture
  • It provides a watertight, weatherproof barrier that also protects the surface from rust
  • LeakSeal dries to a semi-smooth, firm finish that will not sag or drip, and can be top-coated with latex or oil based paint
  • Requires Certification

Documents


Specifications

Application:
Dry, Cleaning
CARB OTC LEED Compliant:
No
Collection:
LeakSeal®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
7-9/10 in
Length:
2-3/5 in
Material:
Rubber, Hydrocarbon
NSF Certified:
No
Product Type:
Rubber Sealant
SCAQMD Compliant:
No
Size:
12 oz
UL Listed:
No
UPC:
020066218744
Width:
2-3/5 in