Water-Based Fluorescent Pink Inverted Marking Paint
Industrial Choice™ Precision Line® M1800 System Water-Based Fluorescent Pink Inverted Marking Paint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This water-based formula creates accurate, easy-to-read markings in bright, durable colors
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Dries in under 5 minutes
Documents
Specifications
- Application:
- Commercial, Water
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial Choice™ Precision Line® M1800 System
- Color Finish Category:
- Pinks
- Color Finish Name:
- Fluorescent Pink
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Striping Paint, Water Based
- Size:
- 17 oz
- UPC:
- 020066186180