Rust-Oleum®
Overall® 10 oz. Fast Drying Paint Spray in Gloss Blue
Part #RV2408830 | Item #2347826 | Manufacturer Part #V2408830
How to get it:
Product Details
- Spray paint for general, everyday applications on metal, masonry, Wood and more
- Good color quality
- Fast dry
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Overall®
Color Finish: Gloss Blue
Color Finish Category: Blues
Height: 7-3/5 in
Product Type: Spray Paint
Size: 10 oz