This product requires certification to purchase.

10 oz. Aerosol Enamel Spray Paint in Gloss White

This product has been replaced by

No image available
OVERALL ENAMEL SPRAY GLOSS WHITE
Manufacturer Part #V2403830V
Rust-Oleum®

Overall® 10 oz. Aerosol Enamel Spray Paint in Gloss White

  • Fast #
  • Part #RV2403830
  • Item #2838044
  • Manufacturer Part #V2403830
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
OVERALL ENAMEL SPRAY GLOSS WHITE
Manufacturer Part #V2403830V
Rust-Oleum®

Overall® 10 oz. Aerosol Enamel Spray Paint in Gloss White

  • Fast #
  • Part #RV2403830
  • Item #2838044
  • Manufacturer Part #V2403830
5 out of 5 Customer Rating

X Points

Color Finish Name: Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast drying enamel spray
  • Economical
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
CARB OTC LEED Compliant:
No
Collection:
Overall®
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Height:
7-7/8 in
Material:
Aerosol
Maximum Temperature:
212
Product Type:
Enamel Spray Paint
Size:
10 oz
UPC:
020066240394