Overall Flat Black Spray Paint
This product has been replaced by
Manufacturer Part #387389
Overall Flat Black Spray Paint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray paint for general, everyday applications on metal, masonry, wood and more.
- Good color quality.
- Fast Dry.
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
Specifications
- Application:
- Outdoor, Indoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 100
- Product Type:
- Spray Paint, Enamel Spray Paint
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Size:
- 10 oz
- Weight:
- 0.625 lb