This product requires certification to purchase.

12 oz. Clear Gloss Spray Paint

Rust-Oleum®

Painter's Touch 2X Spray Paint 12 oz. Clear Gloss Spray Paint

  • Fast #
  • Part #R334029
  • Item #10275422
  • Manufacturer Part #334029
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Painter's Touch 2X Spray Paint 12 oz. Clear Gloss Spray Paint

  • Fast #
  • Part #R334029
  • Item #10275422
  • Manufacturer Part #334029
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides a tough attractive finish with long lasting protection and durability in less time
  • Ideal for interior/exterior wood, metal, plastic, wicker and other surfaces to hide imperfections
  • Oil based formula contains double coverage technology; dries to a satin finish
  • Comes with comfort spray tip to reduce finger fatigue, dries to the touch in 20 minutes
  • Requires Certification

Documents


Specifications

Collection:
Painter's Touch 2X Spray Paint
Color Finish Name:
Clear
Product Type:
Spray Paint
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
12 oz
UPC:
200663875872