This product requires certification to purchase.

AS5400 System Safety Yellow Anti-Slip One-Step Epoxy

Rust-Oleum®

SAFETEX AS5400 System Safety Yellow Anti-Slip One-Step Epoxy

  • Fast #
  • Part #RAS5444402
  • Item #1814859
  • Manufacturer Part #AS5444402
3.3 out of 5 Customer Rating
Brand image
Rust-Oleum®

SAFETEX AS5400 System Safety Yellow Anti-Slip One-Step Epoxy

  • Fast #
  • Part #RAS5444402
  • Item #1814859
  • Manufacturer Part #AS5444402
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Safety Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Get aggressive traction and labor saving application with Rust-Oleum concrete saver
  • This single component epoxy coating protects pedestrian grade floors with a textured, anti slip surface
  • For moderate industrial settings
  • Easy to use dries quickly can accept heavy traffic in just 24 hours
  • For best results, mix with a mechanical mixer and apply using a phenolic core roller
  • Can be resealed for areas subjected to mild chemicals, occasional steam, chemical cleaning, etc
  • Requires Certification

Documents


Specifications

Application:
Interior/Exterior
Collection:
SAFETEX
Color Finish Category:
Yellows
Color Finish Name:
Safety Yellow
Height:
7-3/4 in
Length:
6-5/8 in
Material:
Epoxy
Product Type:
Epoxy Based Paint, Safety Paint
Size:
1 gal
UPC:
020066544409
Width:
6-5/8 in