This product requires certification to purchase.

Striping Machine

Rust-Oleum®

Striping Machine Striping Machine

  • Fast #
  • Part #R2395000
  • Item #1815518
  • Manufacturer Part #2395000
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

Striping Machine Striping Machine

  • Fast #
  • Part #R2395000
  • Item #1815518
  • Manufacturer Part #2395000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cover a larger area in a shorter time as you apply striping paint
  • Adjustable from 2 in to 4 in wide lines
  • Sturdy steel construction
  • Includes convenient storage compartment and holds up to 12 extra cans
  • Ideal for use on parking lots, roads, paths and more
  • Collapsible handle for easy storage
  • Requires Certification
Dimensions & Measurements
Height
9 in
Length
27-1/2 in
Width
13 in
Characteristics & Features
Collection
Striping Machine
Material
Metal, Plastic
Warranty & Product Information
UPC
020066239503