This product requires certification to purchase.

Equipment Orange Enamel Spray Paint

Rust-Oleum®

V2100 System Equipment Orange Enamel Spray Paint

  • Fast #
  • Part #RV2156838
  • Item #1815263
  • Manufacturer Part #V2156838
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

V2100 System Equipment Orange Enamel Spray Paint

  • Fast #
  • Part #RV2156838
  • Item #1815263
  • Manufacturer Part #V2156838
5 out of 5 Customer Rating

X Points

Color Finish Name: Equipment Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The ultimate spray paint for industrial applications
  • Corrosion protection with easy, one coat coverage and long lasting color, gloss and durability
  • Tough, professional finish superior resistance to chipping, cracking and peeling
  • High output tip covers 50 percent faster dries in only 20 minutes to touch
  • Extra wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
  • VOC compliant nationwide
  • Comes with a 2-year rust-proof guarantee
  • Withstands heat to 200°F
  • Works as a touch-up paint -- most V2100 enamel spray paint colors match the 7400 or V7400 system
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC-compliant nationwide
  • Requires Certification

Documents


Specifications

Application:
General Purpose, Industrial, Metal, Steel
CARB OTC LEED Compliant:
No
Collection:
V2100 System
Color Finish Category:
Oranges
Color Finish Name:
Equipment Orange
Height:
9-1/2 in
Maximum Temperature:
200
Product Type:
Enamel Spray Paint
Size:
15 oz
UPC:
020066215682