High Temperature Spray Paint In Black
V2100 System High Temperature Spray Paint In Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rust-preventative spray paint is part of the V2100 system
- Easy, single coat coverage and long-lasting color, gloss and durability
- Tough, professional finish and superior resistance to chipping, cracking and peeling
- High-output tip covers 50% faster and dries in only 20 minutes
- Withstands heat to 1000°F
- Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
Specifications
- Application:
- Outdoor
- CARB OTC LEED Compliant:
- No
- Collection:
- V2100 System
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 9-1/2
- Length:
- 2-5/8
- Maximum Temperature:
- 1000
- Product Type:
- Spray Paint, High Heat
- Size:
- 15 oz
- UPC:
- 020066003593
- Width:
- 2-5/8