Safety Yellow Enamel Spray Paint
V2100 System Safety Yellow Enamel Spray Paint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The ultimate spray paint for industrial applications
- Corrosion protection with easy, one coat coverage and long lasting color, gloss and durability
- Tough, professional finish superior resistance to chipping, cracking and peeling
- High output tip covers 50 percent faster dries in only 20 minutes to touch
- Extra wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
- VOC compliant nationwide
- Comes with a 2-year rust-proof guarantee
- Withstands heat to 200°F
- Works as a touch-up paint -- most V2100 enamel spray paint colors match the 7400 or V7400 system
- Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC-compliant nationwide
Specifications
- Application:
- Outdoor, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- V2100 System
- Color Finish Category:
- Yellows
- Color Finish Name:
- Safety Yellow
- Diameter:
- 2-5/8 in
- Maximum Temperature:
- 200
- Product Type:
- Enamel Spray Paint
- Size:
- 15 oz
- UPC:
- 020066001209