Aluminum DTM Alkyd Enamel Paint 1 gal
V7400 System Aluminum DTM Alkyd Enamel Paint 1 gal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Acrylic paints clean up with water versus paint thinner or mineral spirits for alkyd paints
- Direct-To-Metal paint that can be applied over clean bare metal without the need for a prime coat
- High-gloss finish
- One-coat coverage
- Dries tack-free in 2-4 hours
- Resists chipping, fading, weathering
- Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
- Two-year rust-proof guarantee-maximum corrosion protection
- Meets USDA requirements for incidental food contact, accepted for use in federally registered Canadian food facilities, VOC Lesser than 340 g/l
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- V7400 System
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Alumi-Non
- Height:
- 7-3/4 in
- Product Type:
- Enamel Paint, Hydrant Paint
- Size:
- 1 gal