This product requires certification to purchase.

10 gal. 1.5kW Residential Electric Water Heater

Ruud

10 gal. 1.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE101RUPOU618982
  • Item #11499585
  • Manufacturer Part #618982
3.7 out of 5 Customer Rating
Brand image
Ruud

10 gal. 1.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE101RUPOU618982
  • Item #11499585
  • Manufacturer Part #618982
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Capacity:
10 gal
Number of Elements:
1
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RPROE101RUPOU61898
UPC:
020352618982
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Watts:
1500 W
Weight:
45 lb