199 MBH High Efficiency Indoor/Outdoor Condensing Natural Gas/Propane Tankless Water Heater
199 MBH High Efficiency Indoor/Outdoor Condensing Natural Gas/Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ENERGY STAR® certified
- Best in Class .96 UEF up to 57% more efficient than a standard gas tank
- Max 11.2 GPM output highest among Rheem® Tankless Gas water heaters
- Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
- Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
- Built-in Wi-Fi with EcoNet® capability for direct control from your mobile device
- RUUD Exclusive! Hot-Start Programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
- Approved for installations in Manufactured Home (Mobile Home) environments
- Allows flex venting through existing B-vent up to 50'
- Field gas convertible from natural gas to liquid propane - conversion kit included
-
Green
Specifications
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.2 gpm
- Fuel Type:
- Natural Gas, Propane
- Indoor Outdoor:
- Indoor
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Type:
- RRUTGHSR11I700199
- UPC:
- 020352757186
- Weight:
- 86 lb
- Width:
- 25 in
- Wireless Communication:
- Wi-Fi