2 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1
2 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll Compressors on all models: Provides maximum efficiency and quiet operation.
- MicroChannel Evaporator and Condenser Coil:Delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. All aluminum construction has superior protection against formicary corrosion and aluminum tube rubbing potential. It is easier to clean and has a more robust surface.
- Thermal Expansion Valves:Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions.
- High Pressure Control:Standard on all models for refrigerant component protection and reliability.
- PlusOne® Ignition System:Proven Direct Spark Ignition System (DSI) for reliability and longevity.
- PlusOne® Refrigerant Detection System™1:An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component and simplified wiring configuration.
- Compatible with any 24V thermostat application and system protection by automatically pausing outdoor unit operation – if excess refrigerant is detected.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 800 ft3/min
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Depth:
- 50-13/16 in
- EER2:
- 10.6
- Height:
- 35-15/16 in
- Number of Burners:
- 1
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 389 lb
- Width:
- 47-1/2 in