This product requires certification to purchase.

2 Ton - Multi-Position/Convertible - PSC - Air Handler

Ruud

2 Ton - Multi-Position/Convertible - PSC - Air Handler

  • Fast #
  • Part #RWH1P2417STANJA
  • Item #7105064
  • Manufacturer Part #WH1P2417STANJA
5 out of 5 Customer Rating
Brand image
Ruud

2 Ton - Multi-Position/Convertible - PSC - Air Handler

  • Fast #
  • Part #RWH1P2417STANJA
  • Item #7105064
  • Manufacturer Part #WH1P2417STANJA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications.
  • Factory-installed indoor coil.
  • Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics.
  • Field-installed auxiliary electric heater kits provide exact heat for indoor comfort. Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect.
  • 11/2 ton [5.3 kW] through 5 ton [17.6 kW] models are between 421/2 to 551/2 inches [1080 to 1410 mm] tall and 22 inches [559 mm] deep.
  • All models meet or exceed 330 to 400 CFM [156 to 189 L/s] per ton at .3 inches [.7 kPa] of external static pressure.
  • Enhanced airflow up to .7" external static pressure.
  • Evaporator is constructed of aluminum fins bonded to internally grooved aluminum tubing.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
15
BTU Cooling Rating:
24,000 Btu/h
Blower Type:
PSC
Configuration:
Convertible, Multi-Position
Depth:
21-11/16 in
Height:
42-1/2 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
Max CFM:
800 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.0
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UPC:
662021413766
Volts:
208/230V
Width:
17-1/2 in