This product requires certification to purchase.

2.5 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1

Ruud

2.5 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB030AJT06UNA
  • Item #11915985
  • Manufacturer Part #RGEAYB030AJT06UNA
3.4 out of 5 Customer Rating
Brand image
Ruud

2.5 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB030AJT06UNA
  • Item #11915985
  • Manufacturer Part #RGEAYB030AJT06UNA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all models: Provides maximum efficiency and quiet operation.
  • MicroChannel Evaporator and Condenser Coil:Delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. All aluminum construction has superior protection against formicary corrosion and aluminum tube rubbing potential. It is easier to clean and has a more robust surface.
  • Thermal Expansion Valves:Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions.
  • High Pressure Control:Standard on all models for refrigerant component protection and reliability.
  • PlusOne® Ignition System:Proven Direct Spark Ignition System (DSI) for reliability and longevity.
  • PlusOne® Refrigerant Detection System™1:An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component and simplified wiring configuration.
  • Compatible with any 24V thermostat application and system protection by automatically pausing outdoor unit operation – if excess refrigerant is detected.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81.00 %
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2400 ft3/min
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Depth:
50-13/16 in
EER2:
10.6
Height:
35-15/16 in
Number of Burners:
1
Phase:
Single Phase
Refrigerant:
R-454B
Refrigerant Control:
TXV
SEER2:
13.4
Tonnage:
4 Ton
Volts:
208/230V
Weight:
389 lb
Width:
47-1/2 in