This product requires certification to purchase.

20 gal. Point of Use 2 kW Residential Electric Water Heater

Ruud

20 gal. Point of Use 2 kW Residential Electric Water Heater

  • Fast #
  • Part #RE201RUPOU619408
  • Item #11499586
  • Manufacturer Part #619408
4.8 out of 5 Customer Rating
Brand image
Ruud

20 gal. Point of Use 2 kW Residential Electric Water Heater

  • Fast #
  • Part #RE201RUPOU619408
  • Item #11499586
  • Manufacturer Part #619408
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single resistored stainless steel heating element
  • Automatic thermostat keeps water at desired temperature
  • Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
  • 6-Year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
Capacity:
20 gal
Depth:
19-3/4
Height:
25-1/4
Number of Elements:
1
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RPROE201RUPOU61940
UPC:
020352619408
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Watts:
2000
Weight:
66