This product requires certification to purchase.

20 gal. Point of Use 4.5 kW Residential Electric Water Heater

Ruud

20 gal. Point of Use 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #RE20S2RU620015
  • Item #11499603
  • Manufacturer Part #620015
3.8 out of 5 Customer Rating
Brand image
Ruud

20 gal. Point of Use 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #RE20S2RU620015
  • Item #11499603
  • Manufacturer Part #620015
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Capacity:
20 gal
Number of Elements:
2
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RPROE20S2RU620015
UPC:
020352620015
Volts:
240V
Water Heater Capacity Range:
10 - 29 gal
Watts:
4500
Weight:
66