This product requires certification to purchase.

28 gal. Short 4.5kW Residential Electric Water Heater with Blanket

Ruud

28 gal. Short 4.5kW Residential Electric Water Heater with Blanket

  • Fast #
  • Part #RE28S2RU95B702462
  • Item #11499556
  • Manufacturer Part #702462
4.5 out of 5 Customer Rating
Brand image
Ruud

28 gal. Short 4.5kW Residential Electric Water Heater with Blanket

  • Fast #
  • Part #RE28S2RU95B702462
  • Item #11499556
  • Manufacturer Part #702462
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Capacity:
28 gal
First Hour Rating:
45
Number of Elements:
2
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ROE28S2RU95B702462
UPC:
020352833170
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Heater Capacity Range:
10 - 29 gal
Watts:
4500
Weight:
75