This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1

Ruud

3 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB036AJT06UNA
  • Item #11915986
  • Manufacturer Part #RGEAYB036AJT06UNA
4.5 out of 5 Customer Rating
Brand image
Ruud

3 Ton - 13.4 SEER2 - Convertible Packaged Gas/Electric Single-Stage Ultra-Low NOx System - 60k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB036AJT06UNA
  • Item #11915986
  • Manufacturer Part #RGEAYB036AJT06UNA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all models: Provides maximum efficiency and quiet operation.
  • MicroChannel Evaporator and Condenser Coil: Delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. All aluminum construction has superior protection against formicary corrosion and aluminum tube rubbing potential. It is easier to clean and has a more robust surface.
  • Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions.
  • High Pressure Control: Standard on all models for refrigerant component protection and reliability.
  • PlusOne® Ignition System: Proven Direct Spark Ignition System (DSI) for reliability and longevity.
  • PlusOne® Refrigerant Detection System™1: An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component and simplified wiring configuration.
  • Compatible with any 24V thermostat application and system protection by automatically pausing outdoor unit operation – if excess refrigerant is detected.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
3250 ft3/min
Depth
50-13/16 in
Height
35-15/16 in
Tonnage
5 Ton
Weight
398 lb
Width
47-1/2 in
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Compressor Type
Scroll
Configuration
Horizontal
EER2
10.6
Number of Burners
1
Refrigerant
R-454B
Refrigerant Control
TXV
SEER2
13.4
Electrical & Operational Information
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
60000 Btu/h
Compressor Stages
Single Stage
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RGEAYB036AJT06UNA