3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
UARL 3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ultra Series® 2-stage high efficiency unit
- Ten year conditional parts warranty and 10 year limited compressor warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 15.3, 21, 25, 83
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- Collection:
- UARL
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 44-3/8
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- Height:
- 33
- Liquid Line (OD):
- 3/8
- MBH:
- 38
- Max CFM:
- 3400
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 732384139440
- Volts:
- 208/230V
- Weight:
- 216
- Width:
- 31-1/2