This product requires certification to purchase.

30 gal. Medium 3.5kW Residential Electric Water Heater with Heater

Ruud

30 gal. Medium 3.5kW Residential Electric Water Heater with Heater

  • Fast #
  • Part #RE30M2RU95645780
  • Item #11499606
  • Manufacturer Part #645780
3.1 out of 5 Customer Rating
Brand image
Ruud

30 gal. Medium 3.5kW Residential Electric Water Heater with Heater

  • Fast #
  • Part #RE30M2RU95645780
  • Item #11499606
  • Manufacturer Part #645780
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Capacity:
30 gal
First Hour Rating:
38
Number of Elements:
2
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RPROE30M2RU95
UPC:
020352645780
Uniform Energy Factor (UEF):
0.9
Volts:
240V
Water Heater Capacity Range:
30 - 40 gal
Watts:
3500
Weight:
92