38 gal. Short 4.5kW Residential Electric Water Heater with Side Connections
38 gal. Short 4.5kW Residential Electric Water Heater with Side Connections
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy Efficient with a .93 UEF
- Delivers 55 gal. of hot water in the first hour
- Side water connections allow convenient installation in tight, height constrained spaces
- Stainless steel elements and porcelain tank lining prolong tank life
- 40 gal. tank provides ample hot water for households with 2 to 3 people
- Easy servicing with front facing components
- Dual 4500-Watt stainless steel heating elements
- Requires a 240-Volt connection for installation
- 6 year limited warranty on tank and parts for your convenience
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 38 gal
- First Hour Rating:
- 55
- Number of Elements:
- 2
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 020352767567
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Watts:
- 4500 W
- Weight:
- 99.8 lb