This product requires certification to purchase.

40 gal. 4.5kW Residential Electric Water Heater

Ruud

40 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RUE40M2RUCG701659
  • Item #11662948
  • Manufacturer Part #701659
4.2 out of 5 Customer Rating
Brand image
Ruud

40 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RUE40M2RUCG701659
  • Item #11662948
  • Manufacturer Part #701659
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

Antimicrobial:
No
Application:
Residential
Capacity:
40 gal
First Hour Rating:
55
Number of Elements:
2
Power Source:
Electric
Type:
RUE40M2RUCG701659
UPC:
020352764306
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Residential
Watts:
4500
Weight:
99